Zoro Homepage

PBE E-Coat Primer, White, 12 oz

  • Mfr # 16-1699

  • Zoro # G405909653


product price: $11.59
/ea

Key Features

Color
White
Dry Time
8 hr
Container Size
16 oz
Container Type
Aerosol Can
Net Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-1699
Zoro #
G405909653
UPC #
043281010047
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
E-Coat Primer
Color
White
Dry Time
8 hr
Container Type
Aerosol Can
Net Weight
12 oz
Maximum Application Temperature
90 Degrees F
Shelf Life
2 yr
Dry Time to Recoat
15 min
Coating Application
Automotive Primer
Heat Resistant
Yes
Maximum Temperature Resistance
250 Degrees F
Sub Brand
E-coat
Reflective
No
Compatible Surface Material
Metal
Series Number
16-1699
Base Type
Solvent, Water
Finish Texture
No Texture
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Minimum Application Temperature
50 Degrees F
Features
Quick Dry Formula
Dry Time Tack Free
5 min
VOC Content Weight Percentage
53 %
VOC Compliant
Yes
Coverage Area
Up to 15 sq ft
Sheen
Gloss
Surface Texture
Smooth
Resin Type
Acrylic
Paint Dispensing Style
Upright
Use Location
Exterior

Description

E-Coat Primer, Base Type Solvent, Water, Color Family White, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color White, Container Size 16 oz, Coverage Area Up to 15 sq ft, Sub Brand E-coat, Paint Dispensing Style Upright, Coating Application Automotive Primer, Container Type Aerosol Can, Dry Time 8 hr, Dry Time Tack Free 5 min, Dry Time to Recoat 15 min, Features Quick Dry Formula, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.