Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Pneumatic Dual Cartridge Applicator Gun
- Mfr # 1580
- Zoro # G523654824
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
For Container Type
Cartridge
Mix Ratios
1:1 to 2:1
Maximum Operating Pressure
100 psi
Air Inlet
Pneumatic
Power Source
Air Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1580
- Zoro #
- G523654824
- UPC #
- -
- Country of Origin
- United States
- Item
- Pneumatic Dual Cartridge Applicator Gun
- For Container Type
- Cartridge
- Mix Ratios
- 1:1 to 2:1
- Maximum Operating Pressure
- 100 psi
- Air Inlet
- Pneumatic
- Power Source
- Air Powered
- Frame Style
- Open
- Power Source - TS Only
- Air Powered
- Power Source - old
- Air Powered
Dimensions
- For Container Size
- 200 mL, 220 mL
Description
Pneumatic Dual Cartridge Applicator Gun, Mix Ratios 1:1 to 2:1, For Container Size 200 mL, 220 mL, For Container Type Cartridge, Frame Style Open, Thrust Ratio Not Applicable, Air Inlet Pneumatic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.