Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
SEMI-GLOSS BLACK LACQUER 16oz-EA
Mfr # TM98-38
Zoro # G102435325
product price:Â
$
10.19
/ea
Key Features
Color
Black
Color Family
Black
Net Weight
16 oz
Sheen
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM98-38
- Zoro #
- G102435325
- UPC #
- 432810026398
- Country of Origin
- United States
Details
- Color
- Black
- Color Family
- Black
- Net Weight
- 16 oz
- Sheen
- Gloss
Restrictions
Hazardous material