Seymour Hi-Tech Engine Enamel, Chevy Orange (12oz)
- Mfr # EN-48
- Zoro # G6363001
Key Features
Specifications
Details
- MFR #
- EN-48
- Zoro #
- G6363001
- UPC #
- -
- Country of Origin
- United States
- Application Method
- Spray
- Color
- Chevy Orange
- Color Family
- Oranges
- Finish
- High Gloss
- Max. Temp
- 90 Degrees F
- Coverage
- 15 sq. ft.
- Max. Temp.
- 90 Degrees F
- Sub-Category
- Engine Paint
- Item
- Hi-Tech Engine Paint,Chevy Org,12oz.
Dimensions
- Container Size
- 16 Fluid oz. Can
Description
Hi-Tech Engine Enamel is a heat resistant spray paint that provides a smooth, even coat with minimal drip and long-lasting color. Protects engines, transmissions, and other O.E.M. Equipment. Hi-Tech Engine Enamels are highly durable, dry fast and resistant to gasoline, oil, and heat., Restores original factory color to engines, transmissions, and other OEM equipment, Produces a durability coating under various stress conditions, Heat resistant up to 300F and is chemical and gas resistant, Dries to touch in 5 min. Tack-free in 30 min, Up to 15 sq ft of coverage per can
- Chevy Orange
- Up to 15 sq ft
- Dries to the touch in 5 min. 30 min to Tack-Free
- 12 oz
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.