Spray Paint, 16 oz, Green

  • Mfr # 16-547
  • Zoro # G623933737
product price: 
$
8.49
/ea
Sold in multiples of 12 for $101.88

Key Features

Base Type
Solvent
Standards
OSHA
Sub Brand
Specialty
Container Size
16 oz
Resin Type
Modified Epoxy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16-547
Zoro #
G623933737
UPC #
043281000451
Country of Origin
United States

Dimensions

Container Size
16 oz
Maximum Wet Film Thickness
1.5 mil
Minimum Dry Film Thickness
4 mil
Maximum Dry Film Thickness
5 mil

Details

Base Type
Solvent
Standards
OSHA
Sub Brand
Specialty
Resin Type
Modified Epoxy
Net Weight
12 oz
Use Location
Exterior
Dry Time to Recoat
30 min
Item
Spray Paint
Shelf Life
2 yr
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Heat Resistant
Opacity
100 %
Maximum Temperature Resistance
350 Degrees F
Minimum Application Temperature
50 Degrees F
Dry Time
10 min
Coverage Area
3.4 sq ft
Compatible Surface Material
Metal
Color
Green
Maximum Application Temperature
90 Degrees F
Coating Application
Rust and Corrosion Preventative
Container Type
Aerosol
Finish Texture
Smooth
Heat Resistant
Yes
Sheen
Satin
Wire Color
Green

Description

Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness 5 mil, Maximum Wet Film Thickness 1.5 mil, Coating Application Rust and Corrosion Preventative, Color Family Green, Compatible Surface Material Metal, Sheen Satin, Finish Texture Smooth, Resin Type Modified Epoxy, Color Green, Container Size 16 oz, Coverage Area 3.4 sq ft, Base Type Solvent, Dry Time 10 min, Use Location Exterior, Sub Brand Specialty, Container Type Aerosol, Dry Time to Recoat 30 min, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.