Spray Paint, 20 oz, Gray

  • Mfr # 620-1431
  • Zoro # G823933469
product price: 
$
10.35
/ea
Sold in multiples of 6 for $62.10

Key Features

Dry Time to Recoat
20 min
Container Type
Aerosol
Minimum Application Temperature
50 Degrees F
Resin Type
Phenolic
Use Location
Exterior
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
620-1431
Zoro #
G823933469
UPC #
043281006798
Country of Origin
United States

Dimensions

Container Size
20 oz
Maximum Wet Film Thickness
1.5 mil

Details

Dry Time to Recoat
20 min
Container Type
Aerosol
Item
Spray Paint
Minimum Application Temperature
50 Degrees F
Resin Type
Phenolic
Use Location
Exterior
Standards
VOC Compliant
Net Weight
17 oz
Maximum Temperature Resistance
300 Degrees F
Compatible Surface Material
Metal
Opacity
100 %
Color
Light Gray
Base Type
Solvent
Heat Resistant
Yes
Finish Texture
Smooth
Coverage Area
18 sq ft
Dry Time
5 min
Sub Brand
MRO
Resistance Properties
Abrasion Resistant, Heat Resistant
Sheen
Flat
VOC Compliant
Yes
Coating Application
Rust Preventative
Maximum Application Temperature
90 Degrees F
Shelf Life
2 yr
Wire Color
Light Gray

Description

Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Rust Preventative, Color Family Gray, Compatible Surface Material Metal, Sheen Flat, Finish Texture Smooth, Resin Type Phenolic, Color Light Gray, Container Size 20 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Sub Brand MRO, Container Type Aerosol, Dry Time to Recoat 20 min, Flammability Flammable, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews