Spray Paint, 5 gal, Pail, Whites

  • Mfr # 5-844
  • Zoro # G123933855
product price: 
$
104.99
/ea
Sold in multiples of 18 for $1,889.82
Additional $16.67 delivery surcharge applies per item.
See details

Key Features

VOC Content
10 g/L
Features
It Will Not Harm the Players or Stain Uniforms, Exceptional Coverage and is Safe for Grass
Container Type
Pail
Paint Dispensing Style
Pour
Maximum Application Temperature
90 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5-844
Zoro #
G123933855
UPC #
043281007061
Country of Origin
United States

Dimensions

Container Size
5 gal
Fits Chest Size
It Will Not Harm the Players or Stain Uniforms, Exceptional Coverage and is Safe for Grass

Details

VOC Content
10 g/L
Features
It Will Not Harm the Players or Stain Uniforms, Exceptional Coverage and is Safe for Grass
Container Type
Pail
Paint Dispensing Style
Pour
Maximum Application Temperature
90 Degrees F
Item
Spray Paint
Compatible Equipment
Sprayer
Permanence
Semi-Permanent
Standards
16 CFR 1303
Use Location
Exterior
VOC Compliant
Yes
Sub Brand
Stripe Athletic
Formulation
Acrylic
Application
Athletic Field
Application Method
Airless Spray, Brush, Roller
Surface Material
Asphalt, Concrete, Grass
Cleaning Method
Soap and Water
Product Type
Marking Paint
Coverage Area
1000 Linear ft/gal
Paint Base Type
Solvent
Minimum Application Temperature
50 Degrees F
Dry Time
15 min
Resin Material
Acrylic
Paint Collection
Temporary Marking Paint
Color
White
Sheen
Flat
Wire Color
White

Description

Spray Paint, Line Striping Aerosol Yes, White, Paint and Primer Application Method Airless Spray, Brush, Roller, Dry Time 15 min, VOC Content 10 g/L, Standards 16 CFR 1303

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews