Spray Paint, Black, 16 oz
- Mfr # 16-56
- Zoro # G023933511
product price:Â
$
12.39
/ea
Sold in multiples of 6 for
$74.34
Key Features
Maximum Application Temperature
90 Degrees F
Net Weight
13 oz
Use Location
Exterior, Interior
Base Type
Solvent
Dry Time
10 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-56
- Zoro #
- G023933511
- UPC #
- 043281011099
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Maximum Application Temperature
- 90 Degrees F
- Net Weight
- 13 oz
- Use Location
- Exterior, Interior
- Base Type
- Solvent
- Dry Time
- 10 min
- Sub Brand
- Blast
- Finish Texture
- Smooth
- Resin Type
- Alkyd
- Container Type
- Aerosol
- Compatible Surface Material
- Metal
- Color
- Black
- Heat Resistant
- Yes
- VOC Content
- 55%
- Item
- Spray Paint
- Dry Time to Recoat
- 24 hr
- Coverage Area
- 15 sq ft
- Coating Application
- High Performance Enamel Coating
- Minimum Application Temperature
- 50 Degrees F
- Shelf Life
- 2 yr
- Maximum Temperature Resistance
- 300 Degrees F
- Sheen
- Flat
- Resistance Properties
- Corrosion Resistant
- Wire Color
- Black
Description
Spray Paint, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Flat, Finish Texture Smooth, Resin Type Alkyd, Color Black, Container Size 16 oz, Coverage Area 15 sq ft, Sub Brand Blast, Coating Application High Performance Enamel Coating, Container Type Aerosol, Dry Time 10 min, Dry Time to Recoat 24 hr, Flammability Flammable, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F, Maximum Temperature Resistance 300 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.