Spray Paint, Dark Green, 16 oz., Dark Green, Gloss, Solvent, 16 oz

  • Mfr # 620-1449

  • Zoro # G6363631


product price:  $12.39
/ea

Key Features

Color
Dark Green
Color Family
Greens
Net Weight
16 oz
Sheen
Gloss
Coverage
18 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-1449
Zoro #
G6363631
UPC #
043281007399
Country of Origin
United States

Dimensions

Container Size
20 fl oz
Maximum Dry Film Thickness
1.5 mil

Details

Item
Spray Paint,Dark Green,16 oz.
Color
Dark Green
Color Family
Greens
Net Weight
16 oz
Sheen
Gloss
Coverage
18 sq ft
Base Type
Solvent
Dry Time
30 min
Application Method
Spray
Dry Time Tack Free
30 min
Exposure Conditions
Exterior
Paint and Primer Finish
Gloss
Resin Type
Chain Stopped Alkyd
Dry Time to Recoat
Before 1 hr or After 48 hr
Resistance Properties
Gas-Resistant, Heat-Resistant, Oil-Resistant, Sunlight-Resistant
Minimum Application Temperature
50 Degrees F
Compatible Surface Material
Wood
Coating Application
General Purpose Spray Paint
Container Type
Aerosol Can
Shelf Life
2 yr
Maximum Application Temperature
90 Degrees F
Heat Resistant
Yes
Finish Texture
Smooth
Opacity
100 %
Sub Brand
MRO
Maximum Temperature Resistance
300 Degrees F

Description

Spray Paint,Dark Green,16 oz., Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Metal, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Dark Green, Container Size 20 fl oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Sub Brand MRO, Container Type Aerosol Can, Dry Time Tack Free 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.