Zoro Homepage

Spray Paint, Deep Blue, Deep Blue, Gloss, Solvent, 16 oz

  • Mfr # 620-1426

  • Zoro # G6363799


product price: $11.19
/ea
Sold in multiples of 6 for $67.14

Key Features

Color
Deep Blue
Color Family
Blue
Net Weight
16 oz
Sheen
Gloss
Coverage
18 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-1426
Zoro #
G6363799
UPC #
043281007375
Country of Origin
United States

Dimensions

Maximum Dry Film Thickness
1.5 mil
Container Size
20 fl oz

Details

Item
Spray Paint,Deep Blue
Color
Deep Blue
Color Family
Blue
Net Weight
16 oz
Sheen
Gloss
Coverage
18 sq ft
Base Type
Solvent
Dry Time
30 min
Application Method
Spray
Exposure Conditions
Exterior
Resin Type
Chain Stopped Alkyd
Dry Time Tack Free
30 min
Paint and Primer Finish
Gloss
Shelf Life
2 yr
Sub Brand
MRO
Maximum Temperature Resistance
300 Degrees F
Container Type
Aerosol Can
Finish Texture
Smooth
Coating Application
General Purpose Spray Paint
Resistance Properties
Gas-Resistant, Heat-Resistant, Oil-Resistant, Sunlight-Resistant
Minimum Application Temperature
50 Degrees F
Heat Resistant
Yes
Maximum Application Temperature
90 Degrees F
Opacity
100 %
Dry Time to Recoat
Before 1 hr or After 48 hr
Compatible Surface Material
Wood

Description

Spray Paint,Deep Blue, Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application General Purpose Spray Paint, Color Family Blue, Compatible Surface Material Metal, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Deep Blue, Container Size 20 fl oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Sub Brand MRO, Container Type Aerosol Can, Dry Time Tack Free 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.