Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Spray Primer, Red Oxide, 1 gal
- Mfr # 1-1407
- Zoro # G923933475
product price:Â
$
94.35
/ea
Sold in multiples of 4 for
$377.40
Key Features
Heat Resistant
Yes
Shelf Life
1 yr
Dry Time
30 min
Base Type
Solvent
Dry Time to Recoat
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-1407
- Zoro #
- G923933475
- UPC #
- 043281004718
- Country of Origin
- United States
- Item
- Spray Primer
- Heat Resistant
- Yes
- Shelf Life
- 1 yr
- Dry Time
- 30 min
- Base Type
- Solvent
- Dry Time to Recoat
- 3 hr
- Minimum Application Temperature
- 50 Degrees F
- VOC Content
- 167 g/L
- Coating Application
- Rust Preventative Primer
- Color
- Red Oxide
- Features
- Provides Excellent Adhesion to Steel, Hides Easily and can be Applied by Brush or Spray, This is an Industrial Grade Primer Specifically Formulated for Resistance to Rust and Corrosion, Topcoat with MRO Enamels for Maximum Protection
- Maximum Temperature Resistance
- 250 Degrees F
- VOC Compliant
- Yes
- Opacity
- 100 %
- Resistance Properties
- Corrosion Resistant, Rust Resistant
- Coverage Area
- 300 sq ft
- Sub Brand
- MRO
- Resin Type
- Alkyd
- Container Type
- Can
- Sheen
- Flat
- Use Location
- Exterior, Interior
- Compatible Surface Material
- Steel
- Maximum Application Temperature
- 90 Degrees F
- Wire Color
- Red Oxide
Dimensions
- Container Size
- 1 gal
- Maximum Wet Film Thickness
- 1.5 mil
- Fits Chest Size
- Provides Excellent Adhesion to Steel, Hides Easily and can be Applied by Brush or Spray, This is an Industrial Grade Primer Specifically Formulated for Resistance to Rust and Corrosion, Topcoat with MRO Enamels for Maximum Protection
Description
Spray Primer, Base Type Solvent, Coating Application Rust Preventative Primer, Color Red Oxide, Color Family Red, Compatible Surface Material Steel, Container Size 1 gal, Container Type Can, Coverage Area 300 sq ft, Dry Time 30 min, Dry Time to Recoat 3 hr, Features Provides Excellent Adhesion to Steel, Hides Easily and can be Applied by Brush or Spray, This is an Industrial Grade Primer Specifically Formulated for Resistance to Rust and Corrosion, Topcoat with MRO Enamels for Maximum Protection
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, CO, CT, DE, MD, MI, NY, OH, RI, UT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.