Spruce Eng. Paint, chrome Alum, 12oz.

  • Mfr # 98-41

  • Zoro # G6361741


product price: $5.89
/ea
Sold in multiples of 12 for $70.68

Key Features

Color Family
Aluminum/Metallic
Color
Chrome Aluminum
Container Size
16 fl oz
Finish
Smooth
Net Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-41
Zoro #
G6361741
UPC #
043281002653
Country of Origin
United States

Dimensions

Container Size
16 fl oz
Maximum Dry Film Thickness
1.5 mil

Details

Color Family
Aluminum/Metallic
Color
Chrome Aluminum
Finish
Smooth
Net Weight
16 oz
Dry Time
5 min
Base Type
Solvent
Item
Spruce Eng. Paint,chrome Alum,12oz.
Dry Time Tack Free
5 min
Resin Type
V.T. Alkyd
Maximum Temperature Resistance
250 Degrees F
Minimum Application Temperature
50 Degrees F
Container Type
Aerosol Can
Sub Brand
SPRUCE(R)
Sheen
High-Gloss
Heat Resistant
Yes
Resistance Properties
Heat-Resistant
Coating Application
Heat-Resistant Engine Enamel
Dry Time to Recoat
30 min
Coverage Area
15 sq ft
Use Location
Exterior
Compatible Surface Material
Metal
Shelf Life
2 yr
Maximum Application Temperature
90 Degrees F
Finish Texture
Smooth
Opacity
100 %

Description

Spruce Eng. Paint,chrome Alum,12oz., Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application Heat-Resistant Engine Enamel, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type V.T. Alkyd, Color Chrome Aluminum, Container Size 16 fl oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Sub Brand SPRUCE(R), Container Type Aerosol Can, Dry Time Tack Free 5 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.