Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spruce Eng Paint, Ford Blue, 12oz.

  • Mfr # 98-46

  • Zoro # G6361708


product price: $6.89
/ea
Sold in multiples of 12 for $82.68
Additional $5.83 delivery surcharge applies per item.
See details

Key Features

Color
Ford Blue
Color Family
Blue
Container Size
16 fl oz
Finish
Smooth
Net Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-46
Zoro #
G6361708
UPC #
043281002707
Country of Origin
United States

Dimensions

Container Size
16 fl oz
Maximum Dry Film Thickness
1.5 mil

Details

Color
Ford Blue
Color Family
Blue
Finish
Smooth
Net Weight
12 oz
Item
Spruce Eng Paint,Ford Blue,12oz.
Dry Time Tack Free
5 min
Dry Time
5 min
Base Type
Solvent
Resin Type
V.T. Alkyd
Container Type
Aerosol Can
Shelf Life
2 yr
Maximum Temperature Resistance
250 Degrees F
Minimum Application Temperature
50 Degrees F
Sub Brand
SPRUCE(R)
Dry Time to Recoat
30 min
Compatible Surface Material
Metal
Sheen
High-Gloss
Coating Application
Heat-Resistant Engine Enamel
Use Location
Exterior
Heat Resistant
Yes
Finish Texture
Smooth
Opacity
100 %
Resistance Properties
Heat-Resistant
Coverage Area
15 sq ft
Maximum Application Temperature
90 Degrees F

Description

Spruce Eng Paint,Ford Blue,12oz., Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application Heat-Resistant Engine Enamel, Color Family Blue, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type V.T. Alkyd, Color Ford Blue, Container Size 16 fl oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Sub Brand SPRUCE(R), Container Type Aerosol Can, Dry Time Tack Free 5 min, Dry Time to Recoat 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.