STRIPE INVERTED MARKR (STREET & UTILITY)

  • Mfr # TM20-671

  • Zoro # G902135104


product price:  $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Color
Safety Red
Base Type
Water Based
Coverage
500 Linear ft.
Container Type
Aerosol Can
Container Size
20 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM20-671
Zoro #
G902135104
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
20 oz.

Details

Color
Safety Red
Base Type
Water Based
Coverage
500 Linear ft.
Container Type
Aerosol Can
VOC Content
45.7 %

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.