Tool Cutting Oil, 18oz., 18 fl oz, Can, Clear

  • Mfr # 620-1557

  • Zoro # G6406587


product price:  $12.29
/ea
Sold in multiples of 6 for $73.74

Key Features

Container Size
18 fl oz
Container Type
Can
Color
Clear
Flash Point
-2.2 Degrees F
Specific Gravity
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
620-1557
Zoro #
G6406587
UPC #
-
Country of Origin
United States

Dimensions

Container Size
18 fl oz
Size
18 oz.

Details

Item
Tool Cutting Oil,18oz.
Container Type
Can
Color
Clear
Flash Point
-2.2 Degrees F
Specific Gravity
0.8
Application
Cutting
Type
Tool Crib Tool Cutting Oil
Series
Tool-Crib
Maximum Operating Temperature
100 Degrees F
Fragrance
Aromatic
VOC Content - Descriptive
5%; 50% (Exceed)
Base Formulation
Propane
Form
Aerosol
Material Compatibility
Steel

Description

Tool Cutting Oil,18oz., Container Size 18 fl oz, Can, Clear, Propane, Application Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.