Traffic Marking Paint, 18 oz., White, Water -Based

  • Mfr # 20-642

  • Zoro # G6362225


product price: $9.69
/ea
Sold in multiples of 12 for $116.28

Key Features

Paint Color Family
Whites
Base Type
Water
Size
18 oz.
Paint and Primer Sub Category
Traffic Marking Paint
For Use With
Z-608 Traffic Marking Wand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-642
Zoro #
G6362225
UPC #
-
Country of Origin
United States

Dimensions

Size
18 oz.

Details

Item
Marking Paint
Paint Color Family
Whites
Color
White
Base Type
Water
Paint and Primer Sub Category
Traffic Marking Paint
For Use With
Z-608 Traffic Marking Wand
Exposure Conditions
40 Degrees to 100 Degrees F
Application Method
Spray
Net Weight
18 oz.

Description

Traffic Marker Paint,White,18oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.