Tree and Industrial Marking Paint, 12 oz., Orange, Water -Based

  • Mfr # 16-624

  • Zoro # G6361857


product price:  $13.75
/ea

Key Features

Paint Color Family
Oranges
Base Type
Water
Size
12 oz.
Paint and Primer Sub Category
Tree and Industrial Marking Paint
For Use With
Adheres to Wet Wood and Leaves a Permanent Mark
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-624
Zoro #
G6361857
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz.
Container Size
16 oz

Details

Item
Marking Paint
Paint Color Family
Oranges
Color
Orange
Base Type
Water
Paint and Primer Sub Category
Tree and Industrial Marking Paint
For Use With
Adheres to Wet Wood and Leaves a Permanent Mark
Container Type
Can
Exposure Conditions
50 Degrees to 90 Degrees F
Duration
2 yr
Net Weight
12 oz.
Dry Time Tack Free
15 min
Application Method
Spray
Surface Material
Wood
Coverage Area
250 Linear ft
Paint Base Type
Water
Permanence
Permanent
Paint Dispensing Style
Inverted
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
50 Degrees F
VOC Compliant
Yes
For Use On
Wood
Cleaning Method
Thinner
Flammability
Flammable
Resin Material
Alkyd
Compatible Equipment
Gun
Product Type
Marking Paint
Formulation
Alkyd
Application
Tree Marking

Description

Tree Marking Paint, Orange, Dry Time Tack Free 15 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.