3 in x 18 TPI Reciprocating Saw Blade, 5 PK
Mfr # 90000
Zoro # G6398701
product price: $15.65
/pk 5, $3.13/eaKey Features
Teeth per Inch
18
Length
3 in
Material
Cobalt Bi-Metal
Application
For Fine Cutting of Material 1/8" Thick; Use to Cut Through a Variety of Metals, Fiberglass and Plastic
Primary Saw Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90000
Zoro #
G6398701
UPC #
638570900002
Country of Origin
China
Dimensions
Length
3 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Cobalt Bi-Metal
Application
For Fine Cutting of Material 1/8" Thick; Use to Cut Through a Variety of Metals, Fiberglass and Plastic
Primary Saw Application
General Purpose
Description
Saw Blade,18 TPI,3 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.