Zoro Homepage

3 in x 24 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # 90020

  • Zoro # G6398686


product price: $15.89
/pk 5, $3.18/ea

Key Features

Teeth per Inch
24
Length
3 in
Material
Cobalt Bi-Metal
Primary Saw Application
General Purpose
Application
For Fine Cutting of Material 1/16" - 1/8" Thick; Use to Cut Through a Variety of Metals, Fiberglass and Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90020
Zoro #
G6398686
UPC #
638570900200
Country of Origin
China

Dimensions

Length
3 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
24
Material
Cobalt Bi-Metal
Primary Saw Application
General Purpose
Application
For Fine Cutting of Material 1/16" - 1/8" Thick; Use to Cut Through a Variety of Metals, Fiberglass and Plastic

Description

Saw Blade,24 TPI,3 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.