Zoro Homepage

4 in x 18 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # 90010

  • Zoro # G6398695


product price: $16.65
/pk 5, $3.33/ea

Key Features

Teeth per Inch
18
Length
4 in
Material
Cobalt Bi-Metal
Primary Saw Application
General Purpose
Application
General Purpose, Metal, Fiberglass, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90010
Zoro #
G6398695
UPC #
638570900101
Country of Origin
China

Dimensions

Length
4 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Cobalt Bi-Metal
Primary Saw Application
General Purpose
Application
General Purpose, Metal, Fiberglass, Plastic

Description

Saw Blade,18 TPI,4 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.