Heat Shrink Tube Assortment, Dual Wall, 3:1 I.D. Shrink Ratio, Black, Red, 6 in
- Mfr # SGT-23210
- Zoro # G104007278
product price:Â
$
38.75
/ea
Key Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Material
Polyolefin
Color
Black, Red
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGT-23210
- Zoro #
- G104007278
- UPC #
- 638570232103
- Country of Origin
- China
Dimensions
- Length
- 6 in
Details
- Item
- Heat Shrink Tube Assortment
- Shrink Ratio
- 3:1
- Wall Type
- Dual Wall
- Material
- Polyolefin
- Color
- Black, Red
- Shrink Tubing I.D. Before Shrinking
- 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Description
Features
- Excellent for automotive, marine, heavy duty, industrial, construction and home applications
- All tubes have a 3:1 shrink ratio and are weatherproof
- Forms a secure bond over smooth and irregular shapes
- Excellent for insulation, strain relief, abrasion shielding and corrosion protection
- Easily shrinks with our Cat. No. 87250 or equivalent Heat Gun or other heat source
- Shrink tubes made of polyolefin material
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.