S & G Tool Aid TA18025 Replacement Blades for .38 in. Rotary Spot Weld Cutter

  • Mfr # TA18025

  • Zoro # G604129753


product price: $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA18025
Zoro #
G604129753
UPC #
638570180251
Country of Origin
China

Description

This cutting blade helps to remove spot welds holding sheet metal. It can also be used to cut small access holes in sheet metal. The blade is double ended; when one side of the blades becomes dull turn the blade 180 degrees for fresh cutting surface.
  • Replacement blade for the 3/8" rotary spot weld cutter.
  • Size: 3/8" double ended cutting blade.
  • Includes 3 in a pack.
  • Two blades in one.
  • Dimensions: 4" W x 2.5" L x 0.5" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.