S & G Tool Aid TA22900 in.Jumper Twins in. Test Leads

  • Mfr # TA22900

  • Zoro # G403960137


product price: $35.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA22900
Zoro #
G403960137
UPC #
638570229004
Country of Origin
China

Description

  • Low cost and practical.
  • Two 30" leads of highly insulated wire.
  • Color coded - one lead black and lead red.
  • Dimensions: 6.5" W x 4.5" L x 1" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.