Zoro Homepage

Terminal Crimper

  • Mfr # 18915

  • Zoro # G7013629


product price: $37.95
/ea

Key Features

Capacity
22 to 12 AWG
Handle Type
Cushion Grip
Number of Pieces
1
Application
Terminal Crimping
Features
4 Wire Crimping and 2 Seal Crimping Positions, Thin profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18915
Zoro #
G7013629
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Terminal Crimper
Capacity
22 to 12 AWG
Handle Type
Cushion Grip
Number of Pieces
1
Application
Terminal Crimping
Features
4 Wire Crimping and 2 Seal Crimping Positions, Thin profile
Material
Steel

Description

Terminal Crimper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.