Zoro Homepage

, 67080, Drill Bit

  • Mfr # 67094

  • Zoro # G221844053


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Cutting Edge Material
Carbide
Drill Bit Point Type
Self-Centering Notch
Number of Flutes
2
Flute Length
17 mm
Drill Bit Size
4.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67094
Zoro #
G221844053
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
17 mm
Drill Bit Size
4.9 mm
Cutting Depth
2xD
Overall Length
60 mm

Details

Cutting Edge Material
Carbide
Drill Bit Point Type
Self-Centering Notch
Number of Flutes
2
Drill Bit Point Angle
180 deg
Flute Type
Right Spiral
Primary Material Application
Steel/Stainless Steel/Cast Iron/Non-Ferrous Materials/High Temp Alloy/Hardened Materials/Non-Ferrous Materials/Plastics/Composites
Cutting Direction
Right Hand
Finish - Machining
TX Coated
Material - Machining
Carbide
Series
136U

Description

SGS, 67094, Drill Bit, High-Performance, Series: 136U, 4.9 mm Drill - Metric, 0.192 in Drill - Decimal Inch, 60 mm Overall Length, 2xD Cutting Depth, 2 Flutes, Right Spiral Flute, 17 mm Flute Length, 6 mm Dia x 34 mm L Shank, Straight Shank, 180 deg Point, Self-Centering Notch Point, Carbide Cutting Edge, TX Coated, Applicable Materials: Steel/Stainless Steel/Cast Iron/Non-Ferrous Materials/High Temp Alloy/Hardened Materials/Non-Ferrous Materials/Plastics/Composites

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.