Zoro Homepage

, 67080, Drill Bit

  • Mfr # 67705

  • Zoro # G021843836


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
TX Coated
Material - Machining
Carbide
Flute Length
13 mm
Drill Bit Size
3 mm
Overall Length
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67705
Zoro #
G021843836
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
13 mm
Drill Bit Size
3 mm
Overall Length
55 mm
Cutting Depth
3xD

Details

Finish - Machining
TX Coated
Material - Machining
Carbide
Series
146U
Number of Flutes
2
Flute Type
Right Spiral
Drill Bit Point Type
Self-Centering Notch
Cutting Edge Material
Carbide
Drill Bit Point Angle
180 deg
Primary Material Application
Steel/Stainless Steel/Cast Iron/Non-Ferrous Materials/High Temp Alloy/Hardened Materials/Plastics/Composites
Cutting Direction
Right Hand

Description

SGS, 67705, Drill Bit, High-Performance, Series: 146U, 3 mm Drill - Metric, 0.118 in Drill - Decimal Inch, 55 mm Overall Length, 3xD Cutting Depth, 2 Flutes, Right Spiral Flute, 13 mm Flute Length, 6 mm Dia x 34 mm L Shank, Straight Shank, 180 deg Point, Self-Centering Notch Point, Carbide Cutting Edge, TX Coated, Applicable Materials: Steel/Stainless Steel/Cast Iron/Non-Ferrous Materials/High Temp Alloy/Hardened Materials/Plastics/Composites

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.