Zoro Homepage

, 67080, Drill Bit

  • Mfr # 67828

  • Zoro # G021844246


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Flute Length
27 mm
Cutting Edge Material
Carbide
Number of Flutes
2
Flute Type
Right Spiral
Drill Bit Point Angle
180 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67828
Zoro #
G021844246
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
27 mm
Drill Bit Size
4.2 mm
Cutting Depth
5xD
Overall Length
90 mm

Details

Cutting Edge Material
Carbide
Number of Flutes
2
Flute Type
Right Spiral
Drill Bit Point Angle
180 deg
Drill Bit Point Type
Self-Centering Notch
Cutting Direction
Right Hand
Finish - Machining
TX Coated
Material - Machining
Carbide
Primary Material Application
Steel/Stainless Steel/Cast Iron/Non-Ferrous Materials/High Temp Alloy/Hardened Materials/Plastics/Composites
Series
146U

Description

SGS, 67828, Drill Bit, High-Performance, Series: 146U, 4.2 mm Drill - Metric, 0.165 in Drill - Decimal Inch, 90 mm Overall Length, 5xD Cutting Depth, 2 Flutes, Right Spiral Flute, 27 mm Flute Length, 6 mm Dia x 53 mm L Shank, Straight Shank, 180 deg Point, Self-Centering Notch Point, Carbide Cutting Edge, TX Coated, Applicable Materials: Steel/Stainless Steel/Cast Iron/Non-Ferrous Materials/High Temp Alloy/Hardened Materials/Plastics/Composites

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.