Zoro Homepage

, 69120, Drill Bit

  • Mfr # 69128

  • Zoro # G921842441


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Drill Bit Point Type
High Performance/Self-Centering
Flute Length
24 mm
Material - Machining
Carbide
Drill Bit Size
3.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69128
Zoro #
G921842441
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
24 mm
Drill Bit Size
3.8 mm
Overall Length
66 mm
Cutting Depth
3xD

Details

Number of Flutes
2
Drill Bit Point Type
High Performance/Self-Centering
Material - Machining
Carbide
Series
143M-S
Cutting Edge Material
Carbide
Flute Type
Right Spiral
Drill Bit Point Angle
136 deg
Cutting Direction
Right Hand
Finish - Machining
AlTiN Coated
Primary Material Application
Stainless Steel/Non-Ferrous Materials/High Temp Alloy/Steel/Cast Iron

Description

SGS, 69128, Drill Bit, High-Performance, Series: 143M-S, 3.8 mm Drill - Metric, 0.149 in Drill - Decimal Inch, 66 mm Overall Length, 3xD Cutting Depth, 2 Flutes, Right Spiral Flute, 24 mm Flute Length, 6 mm Dia x 36 mm L Shank, Straight Shank, 136 deg Point, High Performance/Self-Centering Point, Carbide Cutting Edge, AlTiN Coated, Applicable Materials: Stainless Steel/Non-Ferrous Materials/High Temp Alloy/Steel/Cast Iron

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.