Zoro Homepage

, 69120, Drill Bit

  • Mfr # 69293

  • Zoro # G321843857


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10 mm
Drill Bit Point Angle
136 deg
Material - Machining
Carbide
Drill Bit Point Type
High Performance/Self-Centering
Cutting Edge Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69293
Zoro #
G321843857
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
10 mm
Cutting Depth
5xD
Overall Length
103 mm
Flute Length
61 mm

Details

Drill Bit Point Angle
136 deg
Material - Machining
Carbide
Drill Bit Point Type
High Performance/Self-Centering
Cutting Edge Material
Carbide
Primary Material Application
Stainless Steel/Non-Ferrous Materials/High Temp Alloy/Steel/Cast Iron
Finish - Machining
AlTiN Coated
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Right Spiral
Series
143M-S

Description

SGS, 69293, Drill Bit, High-Performance, Series: 143M-S, 10 mm Drill - Metric, 0.393 in Drill - Decimal Inch, 103 mm Overall Length, 5xD Cutting Depth, 2 Flutes, Right Spiral Flute, 61 mm Flute Length, 10 mm Dia x 40 mm L Shank, Straight Shank, 136 deg Point, High Performance/Self-Centering Point, Carbide Cutting Edge, AlTiN Coated, Applicable Materials: Stainless Steel/Non-Ferrous Materials/High Temp Alloy/Steel/Cast Iron

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.