Zoro Homepage

Accu-Reamer

  • Mfr # 70008

  • Zoro # G521843589


product price: $56.15
/ea

Key Features

Primary Material Application
Cast Iron, Composites, Hardened Steel, High Temperature Alloys, Non-Ferrous Metal, Plastic, Stainless Steel, Steel and Titanium
Cutting Direction - Machining
Right Hand
Flute Length
5/8 in
Finish - Machining
Uncoated
Shank Length
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70008
Zoro #
G521843589
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
5/8 in
Shank Length
1-5/8 in
Overall Length
2-1/4 in
Diameter
1/8 in
Shank Dia.
1/8 in

Details

Primary Material Application
Cast Iron, Composites, Hardened Steel, High Temperature Alloys, Non-Ferrous Metal, Plastic, Stainless Steel, Steel and Titanium
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material - Machining
Solid Carbide
Flute Type
Straight
Type
Fractional
Series
200
Number of Flutes
4
Shank Type - Machining
Straight

Description

SGS Accu-Reamer, Fractional, Series: 200, 1/8 in Dia, 2-1/4 in Overall Length, Straight Shank, 1/8 in Shank Dia, 1-5/8 in Shank Length, 4 Flutes, Straight Flute, 5/8 in Flute Length, Solid Carbide, Uncoated, Right Hand Cutting, Applicable Materials: Cast Iron, Composites, Hardened Steel, High Temperature Alloys, Non-Ferrous Metal, Plastic, Stainless Steel, Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.