Zoro Homepage

Accu-Reamer

  • Mfr # 70016

  • Zoro # G121843415


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Material - Machining
Solid Carbide
Shank Dia.
1/4 in
Shank Length
2 in
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70016
Zoro #
G121843415
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Shank Length
2 in
Diameter
1/4 in
Flute Length
1 in
Overall Length
3 in

Details

Material - Machining
Solid Carbide
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Composites, Hardened Steel, High Temperature Alloys, Non-Ferrous Metal, Plastic, Stainless Steel, Steel and Titanium
Number of Flutes
4
Flute Type
Straight
Shank Type - Machining
Straight
Type
Fractional
Series
200

Description

SGS Accu-Reamer, Fractional, Series: 200, 1/4 in Dia, 3 in Overall Length, Straight Shank, 1/4 in Shank Dia, 2 in Shank Length, 4 Flutes, Straight Flute, 1 in Flute Length, Solid Carbide, Uncoated, Right Hand Cutting, Applicable Materials: Cast Iron, Composites, Hardened Steel, High Temperature Alloys, Non-Ferrous Metal, Plastic, Stainless Steel, Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.