Zoro Homepage

Ball End Mill

  • Mfr # 00478

  • Zoro # G821842879


product price: $21.39
/ea

Key Features

End Mill Material
Solid Carbide
Shank Length
1.38 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Series
M2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00478
Zoro #
G821842879
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.38 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.12 in
Cutting Dia.
0.04 in

Details

End Mill Material
Solid Carbide
Series
M2B
Finish
Uncoated
Shank Type
Common
Type
Regular Length
Helix Angle
30 deg
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral

Description

SGS Ball End Mill, Regular Length, Series: M2B, 0.04 in Diameter Cutter, 1-1/2 in Overall Length, 0.12 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.38 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.