Zoro Homepage

Ball End Mill

  • Mfr # 00725

  • Zoro # G521842131


product price: $17.15
/ea

Key Features

Length of Cut
0.093 in
Cutting Dia.
0.062 in
End Mill Material
Solid Carbide
Number of Flutes
2
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00725
Zoro #
G521842131
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.093 in
Cutting Dia.
0.062 in
Shank Dia.
1/8 in
Shank Length
1.407 in
Overall Length
1-1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
2
Flute Type
Spiral
Cutting Direction
Right Hand
Shank Type
Common
Helix Angle
30 deg
Type
Stub Length
Finish
Uncoated
Series
M2B

Description

SGS Ball End Mill, Stub Length, Series: M2B, 0.062 in Diameter Cutter, 1-1/2 in Overall Length, 0.093 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.407 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.