Zoro Homepage

Ball End Mill

  • Mfr # 00732

  • Zoro # G721842009


product price: $16.55
/ea

Key Features

Number of Flutes
2
Flute Type
Spiral
Type
Stub Length
Cutting Dia.
0.093 in
Length of Cut
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00732
Zoro #
G721842009
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.093 in
Length of Cut
0.14 in
Shank Dia.
1/8 in
Shank Length
1.36 in
Overall Length
1-1/2 in

Details

Number of Flutes
2
Flute Type
Spiral
Type
Stub Length
End Mill Material
Solid Carbide
Helix Angle
30 deg
Shank Type
Common
Cutting Direction
Right Hand
Series
M2B
Finish
Uncoated

Description

SGS Ball End Mill, Stub Length, Series: M2B, 0.093 in Diameter Cutter, 1-1/2 in Overall Length, 0.14 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.36 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.