Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill

  • Mfr # 00799

  • Zoro # G921842007


product price: $19.55
/ea

Key Features

Number of Flutes
4
Shank Type
Common
Cutting Dia.
0.078 in
Flute Type
Spiral
Shank Length
1.383 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00799
Zoro #
G921842007
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.078 in
Shank Length
1.383 in
Shank Dia.
1/8 in
Length of Cut
0.117 in
Overall Length
1-1/2 in

Details

Number of Flutes
4
Shank Type
Common
Flute Type
Spiral
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30 deg
End Mill Material
Solid Carbide
Type
Stub Length
Series
M4B

Description

SGS Ball End Mill, Stub Length, Series: M4B, 0.078 in Diameter Cutter, 1-1/2 in Overall Length, 0.117 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.383 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.