Zoro Homepage

Ball End Mill

  • Mfr # 00853

  • Zoro # G021842914


product price: $17.15
/ea

Key Features

Cutting Dia.
0.047 in
Helix Angle
30 deg
Series
M2B
Flute Type
Spiral
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00853
Zoro #
G021842914
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.047 in
Length of Cut
0.141 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Shank Length
1.359 in

Details

Helix Angle
30 deg
Series
M2B
Flute Type
Spiral
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Solid Carbide
Type
Regular Length
Number of Flutes
2
Shank Type
Common

Description

SGS Ball End Mill, Regular Length, Series: M2B, 0.047 in Diameter Cutter, 1-1/2 in Overall Length, 0.141 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.359 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.