Zoro Homepage

Ball End Mill

  • Mfr # 00938

  • Zoro # G721842917


product price: $17.15
/ea

Key Features

Flute Type
Spiral
Number of Flutes
4
Cutting Dia.
0.062 in
Cutting Direction
Right Hand
Length of Cut
0.186 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00938
Zoro #
G721842917
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.062 in
Length of Cut
0.186 in
Shank Dia.
1/8 in
Shank Length
1.314 in
Overall Length
1-1/2 in

Details

Flute Type
Spiral
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Type
Regular Length
Helix Angle
30 deg
Shank Type
Common
Finish
Uncoated
Series
M4B

Description

SGS Ball End Mill, Regular Length, Series: M4B, 0.062 in Diameter Cutter, 1-1/2 in Overall Length, 0.186 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.314 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.