Zoro Homepage

Ball End Mill

  • Mfr # 02053

  • Zoro # G621842505


product price: $21.39
/ea

Key Features

Cutting Dia.
1 mm
Flute Type
Spiral
Type
Metric Regular Length
Shank Type
Common
Shank Length
1.8509 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02053
Zoro #
G621842505
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1 mm
Shank Length
1.8509 in
Length of Cut
3 mm
Overall Length
50 mm
Shank Dia.
4 mm

Details

Flute Type
Spiral
Type
Metric Regular Length
Shank Type
Common
Cutting Direction
Right Hand
Series
M2MB
End Mill Material
Solid Carbide
Finish
Uncoated
Number of Flutes
2
Helix Angle
30 deg

Description

SGS Ball End Mill, Metric Regular Length, Series: M2MB, 1 mm Diameter Cutter, 50 mm Overall Length, 3 mm Length of Cut, 2 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.8509 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.