Zoro Homepage

Ball End Mill

  • Mfr # 05010

  • Zoro # G521842605


product price: $39.45
/ea

Key Features

Shank Dia.
3 mm
Flute Type
Spiral
Length of Cut
0.6 mm
Type
Metric Stub Length
Helix Angle
30 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05010
Zoro #
G521842605
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Length of Cut
0.6 mm
Overall Length
38 mm
Shank Length
1.4725 in
Cutting Dia.
0.4 mm

Details

Flute Type
Spiral
Type
Metric Stub Length
Helix Angle
30 deg
Series
M2MB
Shank Type
Common
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Finish
Ti-NAMITEĀ®-A Coated
Number of Flutes
2

Description

SGS Ball End Mill, Metric Stub Length, Series: M2MB, 0.4 mm Diameter Cutter, 38 mm Overall Length, 0.6 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.4725 in Shank Length, Solid Carbide, Ti-NAMITE-A Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.