Zoro Homepage

Ball End Mill

  • Mfr # 09430

  • Zoro # G321843437


product price: $50.59
/ea

Key Features

Shank Dia.
1/8 in
Flute Type
Spiral
Shank Length
1-7/8 in
Number of Flutes
3
End Mill Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09430
Zoro #
G321843437
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Shank Length
1-7/8 in
Overall Length
2-1/2 in
Length of Cut
0.038 in
Cutting Dia.
0.025 in

Details

Flute Type
Spiral
Number of Flutes
3
End Mill Material
Solid Carbide
Shank Type
Common
Finish
Uncoated
Cutting Direction
Right Hand
Type
Long Reach Length
Series
M3B
Helix Angle
30 deg

Description

SGS Ball End Mill, Long Reach Length, Series: M3B, 0.025 in Diameter Cutter, 2-1/2 in Overall Length, 0.038 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1-7/8 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.