Zoro Homepage

Ball End Mill

  • Mfr # 09446

  • Zoro # G921842878


product price: $42.99
/ea

Key Features

Shank Length
2.345 in
Cutting Dia.
0.031 in
Shank Dia.
1/8 in
Shank Type
Common
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09446
Zoro #
G921842878
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2.345 in
Cutting Dia.
0.031 in
Shank Dia.
1/8 in
Length of Cut
0.047 in
Overall Length
2-1/2 in

Details

Shank Type
Common
Number of Flutes
3
Cutting Direction
Right Hand
Flute Type
Spiral
Type
Long Reach Length
End Mill Material
Solid Carbide
Helix Angle
30 deg
Finish
Uncoated
Series
M3B

Description

SGS Ball End Mill, Long Reach Length, Series: M3B, 0.031 in Diameter Cutter, 2-1/2 in Overall Length, 0.047 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 2.345 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.