Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Nose End Mill

  • Mfr # 03826

  • Zoro # G921842366


product price: $51.65
/ea

Key Features

Cutting Direction
Right Hand
Shank Dia.
1/8 in
Number of Flutes
3
Shank Type
Standard
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03826
Zoro #
G921842366
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Length of Cut
0.14 in
Cutting Dia.
0.093 in
Shank Length
2.221 in
Overall Length
2-1/2 in

Details

Cutting Direction
Right Hand
Number of Flutes
3
Shank Type
Standard
End Mill Material
Carbide
Type
Imperial Long Reach Neck
Series
Micro M3B
Finish
AlTiN Coated
Helix Angle
30 deg
Flute Type
Spiral

Description

SGS Ball Nose End Mill, Imperial Long Reach Neck, Series: Micro M3B, 0.093 in Diameter Cutter, 2-1/2 in Overall Length, 0.14 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Standard Shank, 2.221 in Shank Length, Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.