Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Nose End Mill

  • Mfr # 03837

  • Zoro # G421842538


product price: $52.89
/ea

Key Features

Type
Imperial Long Reach Neck
Cutting Dia.
0.031 in
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03837
Zoro #
G421842538
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.031 in
Length of Cut
0.047 in
Shank Dia.
1/8 in
Shank Length
2.345 in
Overall Length
2-1/2 in

Details

Type
Imperial Long Reach Neck
End Mill Material
Carbide
Number of Flutes
3
Helix Angle
30 deg
Flute Type
Spiral
Shank Type
Standard
Series
Micro M3B
Finish
AlTiN Coated
Cutting Direction
Right Hand

Description

SGS Ball Nose End Mill, Imperial Long Reach Neck, Series: Micro M3B, 0.031 in Diameter Cutter, 2-1/2 in Overall Length, 0.047 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Standard Shank, 2.345 in Shank Length, Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.