Zoro Homepage

Ball Nose End Mill

  • Mfr # 03845

  • Zoro # G621842833


product price: $51.65
/ea

Key Features

Length of Cut
0.093 in
Number of Flutes
3
Shank Length
2.19 in
Finish
AlTiN Coated
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03845
Zoro #
G621842833
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.093 in
Shank Length
2.19 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutting Dia.
0.062 in

Details

Number of Flutes
3
Finish
AlTiN Coated
Cutting Direction
Right Hand
Helix Angle
30 deg
Shank Type
Standard
Flute Type
Spiral
End Mill Material
Carbide
Type
Imperial Long Reach Neck
Series
Micro M3B

Description

SGS Ball Nose End Mill, Imperial Long Reach Neck, Series: Micro M3B, 0.062 in Diameter Cutter, 2-1/2 in Overall Length, 0.093 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Standard Shank, 2.19 in Shank Length, Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.