Zoro Homepage

Chucking Reamer

  • Mfr # 81005

  • Zoro # G721843921


product price: $52.55
/ea

Key Features

Diameter
2 mm
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Shank Type - Machining
Straight
Shank Length
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81005
Zoro #
G721843921
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 mm
Shank Length
31 mm
Flute Length
12.7 mm
Shank Dia.
2 mm
Overall Length
44 mm

Details

Cutting Direction - Machining
Right Hand
Flute Type
Straight
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, High Temperature Alloys, Non-Ferrous Metal, Steel, Stainless Steel and Titanium
Material - Machining
Solid Carbide
Type
Metric
Number of Flutes
4
Finish - Machining
Uncoated
Series
201

Description

SGS Chucking Reamer, Metric, Series: 201, 2 mm Dia, 44 mm Overall Length, Straight Shank, 2 mm Shank Dia, 31 mm Shank Length, 4 Flutes, Straight Flute, 12.7 mm Flute Length, Solid Carbide, Uncoated, Right Hand Cutting, Applicable Materials: Cast Iron, Hardened Steel, High Temperature Alloys, Non-Ferrous Metal, Steel, Stainless Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.