Zoro Homepage

Chucking Reamer

  • Mfr # 81021

  • Zoro # G721843389


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Finish - Machining
Uncoated
Type
Metric
Shank Length
50 mm
Primary Material Application
Cast Iron, Hardened Steel, High Temperature Alloys, Non-Ferrous Metal, Steel, Stainless Steel and Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81021
Zoro #
G721843389
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
50 mm
Diameter
6 mm
Shank Dia.
6 mm
Flute Length
25 mm
Overall Length
75 mm

Details

Number of Flutes
4
Finish - Machining
Uncoated
Type
Metric
Primary Material Application
Cast Iron, Hardened Steel, High Temperature Alloys, Non-Ferrous Metal, Steel, Stainless Steel and Titanium
Flute Type
Straight
Material - Machining
Solid Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Series
201

Description

SGS Chucking Reamer, Metric, Series: 201, 6 mm Diameter, 75 mm Overall Length, Straight Shank, 6 mm Shank Diameter, 50 mm Shank Length, 4 Flutes, Straight Flute, 25 mm Flute Length, Solid Carbide, Uncoated, Right Hand Cutting Direction, Applicable Materials: Cast Iron, Hardened Steel, High Temperature Alloys, Non-Ferrous Metal, Steel, Stainless Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.