Zoro Homepage

Chucking Reamer

  • Mfr # 81029

  • Zoro # G921843776


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Shank Length
58 mm
Flute Length
31 mm
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81029
Zoro #
G921843776
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
58 mm
Flute Length
31 mm
Shank Dia.
10 mm
Diameter
10 mm
Overall Length
89 mm

Details

Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
Solid Carbide
Primary Material Application
Cast Iron, Hardened Steel, High Temperature Alloys, Non-Ferrous Metal, Steel, Stainless Steel and Titanium
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Type
Metric
Series
201
Number of Flutes
6

Description

SGS Chucking Reamer, Metric, Series: 201, 10 mm Dia, 89 mm Overall Length, Straight Shank, 10 mm Shank Dia, 58 mm Shank Length, 6 Flutes, Straight Flute, 31 mm Flute Length, Solid Carbide, Uncoated, Right Hand Cutting, Applicable Materials: Cast Iron, Hardened Steel, High Temperature Alloys, Non-Ferrous Metal, Steel, Stainless Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.