Zoro Homepage

Combined Drill and Countersink

  • Mfr # 57008

  • Zoro # G921844209


product price: $58.55
/ea

Key Features

Body Dia.
3/16 in
Primary Material Application
Cast Iron, High Temperature Alloy, Non-Ferrous Metals, Plastic and Composites, Steel, Stainless Steel and Titanium
Included Angle
60 deg
Number of Flutes
2
Drill Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57008
Zoro #
G921844209
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/16 in
Drill Size
#2
Drill Point Dia.
5/64 in
Flute Length
0.2 in
Overall Length
1-7/8 in

Details

Primary Material Application
Cast Iron, High Temperature Alloy, Non-Ferrous Metals, Plastic and Composites, Steel, Stainless Steel and Titanium
Included Angle
60 deg
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Straight
Cutting Edge Material
Micrograin Solid Carbide
Point Angle
118 deg
Material
Micrograin Solid Carbide
Finish
Bright

Description

SGS Combined Drill and Countersink, Double End General Purpose, Series: 301, #2 Drill Size - Wire, 0.221 in Drill Size - Decimal Inch, 5/64 in Point Dia, 3/16 in Body Dia, 1-7/8 in Overall Length, 2 Flutes, Straight Flute, 0.2 in Flute Length, 3/16 in Shank, HA Common Shank, 118 deg Point, Plain Point, 60 deg Included Angle, Right Hand Cutting, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, Bright, Applicable Materials: Cast Iron, High Temperature Alloy, Non-Ferrous Metals, Plastic and Composites, Steel, Stainless Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.