Zoro Homepage

Combined Drill and Countersink

  • Mfr # 57017

  • Zoro # G421843818


product price: $44.19
/ea

Key Features

Flute Length
0.135 in
Body Dia.
1/8 in
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, High Temperature Alloy, Non-Ferrous Metals, Plastic and Composites, Steel, Stainless Steel and Titanium
Drill Point Dia.
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57017
Zoro #
G421843818
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.135 in
Body Dia.
1/8 in
Drill Point Dia.
3/64 in
Overall Length
1-1/2 in
Drill Size
#1

Details

Cutting Direction
Right Hand
Primary Material Application
Cast Iron, High Temperature Alloy, Non-Ferrous Metals, Plastic and Composites, Steel, Stainless Steel and Titanium
Point Angle
118 deg
Flute Type
Straight
Material
Micrograin Solid Carbide
Cutting Edge Material
Micrograin Solid Carbide
Included Angle
60 deg
Number of Flutes
2
Finish
AlTiN Coated

Description

SGS Combined Drill and Countersink, Double End General Purpose, Series: 301, #1 Drill Size - Wire, 0.228 in Drill Size - Decimal Inch, 3/64 in Point Dia, 1/8 in Body Dia, 1-1/2 in Overall Length, 2 Flutes, Straight Flute, 0.135 in Flute Length, 1/8 in Shank, HA Common Shank, 118 deg Point, Plain Point, 60 deg Included Angle, Right Hand Cutting, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Non-Ferrous Metals, Plastic and Composites, Steel, Stainless Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.