Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combined Drill and Countersink

  • Mfr # 57019

  • Zoro # G021844123


product price: $74.99
/ea

Key Features

Cutting Edge Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Included Angle
60 deg
Flute Length
0.28 in
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57019
Zoro #
G021844123
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
0.28 in
Drill Point Dia.
7/64 in
Body Dia.
1/4 in
Drill Size
#3
Overall Length
2 in

Details

Cutting Edge Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Included Angle
60 deg
Flute Type
Straight
Number of Flutes
2
Finish
AlTiN Coated
Primary Material Application
Cast Iron, High Temperature Alloy, Non-Ferrous Metals, Plastic and Composites, Steel, Stainless Steel and Titanium
Point Angle
118 deg
Material
Micrograin Solid Carbide

Description

SGS Combined Drill and Countersink, Double End General Purpose, Series: 301, #3 Drill - Wire, 0.213 in Drill - Decimal Inch, 7/64 in Point Diameter, 1/4 in Diameter Body, 2 in Overall Length, 2 Flutes, Straight Flute, 0.28 in Flute Length, 1/4 in Shank, HA Common Shank, 118 deg Point, Plain Point, 60 deg Included Angle, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Non-Ferrous Metals, Plastic and Composites, Steel, Stainless Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.